Shop All Conduit Clamps & Hangers
American Imaginations
1.5 in. 2 Hole Conduit Strap Clamp Curved Grey
Mfr # AI-36605
Zoro # G510518900
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Width 0.5 in
- Length 1.5 in
- Includes 2 Hole Conduit Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36605
- Zoro # G510518900
- UPC # 627622366057
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 1.5 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | 2 Hole Conduit Strap |
Color | Grey |
Handle Type | Standard |
Weight | 0.3 lbs |
Install Type | Clamp |
Shape | Curved |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in grey color. THE 1.5 INCH 2-HOLE CONDUIT STRAP IS A SPECIALIZED COMPONENT USED TO SECURE AND SUPPORT ELECTRICAL CONDUIT. IT IS DESIGNED SPECIFICALLY FOR 12 INCH CONDUIT SIZES. THIS STRAP FEATURES TWO HOLES FOR EASY INSTALLATION AND FASTENING TO SURFACES SUCH AS WALLS OR CEILINGS. WITH ITS PRECISE SIZING AND STURDY CONSTRUCTION, THE 12 INCH 2-HOLE CONDUIT STRAP ENSURES A SECURE AND RELIABLE MOUNTING SOLUTION FOR CONDUIT SYSTEMS. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 30 Watt Series / 24 VDC / 1.50 Amps Industrial Single Output DIN Rail Power Supply (HDR-30-24)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 32" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT273)
- SCHNEIDER ELECTRIC Power connector - between TeSys U and Altistart U01 (VW3G4104)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC150)
- TOLCO Universal Swivel Brace Attachment (828)
- FLEX-STRUT U-Bolt Beam Clamp For FS-201 (FS-5708 E/G)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- American Imaginations Conduit Clamps & Hangers