Shop All Conduit Clamps & Hangers
American Imaginations
1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel
Mfr # AI-36629
Zoro # G410518888
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Width 0.5 in
- Finish Galvanized
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36629
- Zoro # G410518888
- UPC # 627622366293
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 1.5 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | 2 Hole Conduit Strap |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Curved |
Install Type | Clamp |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in galvanized steel color. 1. THE 1.5 IN. CONDUIT STRAP FEATURES A 2-HOLE DESIGN, PROVIDING RELIABLE SUPPORT AND FASTENING FOR RIGID METALLIC CONDUIT.2. WITH ITS SIZE OF 1.5 INCHES, THIS CONDUIT STRAP IS COMPATIBLE WITH STANDARD 1.5 RIGID METALLIC CONDUITS, ENSURING A SECURE FIT.3. THE 2-HOLE CONFIGURATION OF THE STRAP ALLOWS FOR EASY INSTALLATION USING SCREWS, BOLTS, OR OTHER APPROPRIATE FASTENERS.4. DESIGNED SPECIFICALLY FOR SECURING RIGID METALLIC CONDUIT IN PLACE, THIS CONDUIT STRAP OFFERS DURABILITY AND LONG-LASTING PERFORMANCE.5. WHETHER IN RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL SETTINGS, THE 1.5IN. CONDUIT STRAP PROVIDES A DEPENDABLE SOLUTION FOR SECURELY HOLDING RIGID METALLIC CONDUIT, PREVENTING MOVEMENT AND ENSURING PROPER INSTALLATION. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXGJH-124)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-32-E-2-4)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- HALEX 1 In. Electroplated Malleable Iron Beam Clamp (35600)
- HAYDON CONDUIT CLAMP CONDUIT PARTS AND ACCESSORY, 100PK (C-1102-1)
- RED LION Engine Drive, 6 HP, Aluminum, Semi-Trash (617034)
- American Imaginations Conduit Clamps & Hangers