Shop All Straight Blade Plugs
American Imaginations
15 AMP Unique White 2 Wire Plug Plastic
Mfr # AI-36919
Zoro # G510519648
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color White
- Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36919
- Zoro # G510519648
- UPC # 627622369195
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | White |
Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
Includes | 2 Wire Plug |
Handle Type | Standard |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 2 wire plug in white color. THE FLAT 2-WIRE PLUG IS SPECIFICALLY DESIGNED TO PROVIDE A SPACE-EFFICIENT AND LOW-PROFILE CONNECTION SOLUTION. ITS SLEEK DESIGN IS IDEAL FOR APPLICATIONS WHERE MINIMIZING BULK IS ESSENTIAL OR WHERE LIMITED SPACE IS AVAILABLE. THIS TYPE OF PLUG IS COMMONLY UTILIZED IN SCENARIOS THAT REQUIRE A COMPACT AND UNOBTRUSIVE WIRING SOLUTION. WITH ITS FLAT PROFILE, THIS PLUG OFFERS BOTH CONVENIENCE AND EFFICIENCY IN VARIOUS SETTINGS. This 2 wire plug features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 2 wire plug is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- EATON BUSSMANN Circuit Limiter, ANL Series, 325A, Fast-Acting, 32V AC, Bolt-On (ANL-325)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- LEVITON HAND PLUG NON-POLAR RND (48642-010-02E)
- LEVITON Connector Python 15A (05259-0VY)
- American Imaginations Straight Blade Plugs