Shop All Extension Cords
American Imaginations
15 AMP Unique White 14-3 SPT3 Single Outlet Plastic
Mfr # AI-37236
Zoro # G610565200
product price: $298.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Cord Length 118.1 in
- Voltage 125V
- Color White
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37236
- Zoro # G610565200
- UPC # 627622372362
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 118.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Jacket Material | Plastic |
Shape | Unique |
For Use With | Residential/Non-Residential |
Includes | 14-3 SPT3 Single Outlet |
Weight | 0.5 lbs |
Install Type | Plug |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 14-3 spt3 single outlet in white color. CRAFTED IN A SUBDUED GREY HUE, THE AIR CONDITIONER 143 SPT3 FEATURES A SINGLE OUTLET AND IS THOUGHTFULLY DESIGNED TO FULFILL YOUR COOLING NEEDS. EXTENDING TO A LENGTH OF 3 METERS, IT OFFERS FLEXIBILITY IN PLACEMENT. WITH A ROBUST RATING OF 15A-125V, THIS OUTLET IS ENGINEERED TO ACCOMMODATE DEVICES DRAWING UP TO 15 AMPS OF CURRENT AT 125 VOLTS. ITS TAILORED FOR AIR CONDITIONERS EXCEEDING 9,000 BTU, ENSURING A RELIABLE POWER SUPPLY FOR EFFECTIVE COOLING EVEN IN LARGER SPACES. THE SINGLE OUTLET CONFIGURATION SIMPLIFIES USAGE, ADDRESSING THE SPECIFIC REQUIREMENTS OF YOUR AIR CONDITIONING UNIT. This 14-3 spt3 single outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 14-3 spt3 single outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 118.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 400A, 500V AC, Non-Indicating (A50QS400-4)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange (500793)
- SUPERIOR ELECTRIC 14 Gauge 3 Wire 9 ft. Power Tool Cord (Soldered Eyelets) w/Strain Relief & Cord Protector (Boot A) (EC143-BA)
- ALL-SOURCE 6 Ft. 16/2 Brown Cube Tap Extension Cord (IN-PT2162-06X-BR)
- American Imaginations Extension Cords & Power Strips