Shop All Extension Cords
American Imaginations
15 AMP Unique White 14-3 SPT3 Single Outlet Plastic
Mfr # AI-37235
Zoro # G210565198
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 0.5 in
- Voltage 125V
- Color White
- Width 0.5 in
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37235
- Zoro # G210565198
- UPC # 627622372355
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Shape | Unique |
For Use With | Residential/Non-Residential |
Includes | 14-3 SPT3 Single Outlet |
Jacket Material | Plastic |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 14-3 spt3 single outlet in white color. IN AN ELEGANT SHADE OF GREY, THE AIR CONDITIONER 143 SPT3 BOASTS A SINGLE OUTLET AND IS EXPERTLY CRAFTED TO MEET YOUR COOLING REQUIREMENTS. WITH AN EXTENDED LENGTH OF 4.5 METERS, IT OFFERS AMPLE ROOM FOR FLEXIBLE POSITIONING. WITH A ROBUST RATING OF 15A-125V, THIS OUTLET HAS THE CAPACITY TO HANDLE DEVICES DRAWING UP TO 15 AMPS OF CURRENT AT 125 VOLTS. SPECIFICALLY ENGINEERED FOR AIR CONDITIONERS SURPASSING 9,000 BTU, IT ENSURES A RELIABLE POWER SUPPLY FOR OPTIMAL COOLING PERFORMANCE. THE SINGLE OUTLET CONFIGURATION SIMPLIFIES ITS APPLICATION, CATERING PRECISELY TO THE NEEDS OF YOUR AIR CONDITIONING UNIT. This 14-3 spt3 single outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 14-3 spt3 single outlet is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (8452ANPB)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- REES Plastic Plunger, Cylindrical, Black, 1" (00433001)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL69W74)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTOW (4GAC2)
- ACCELL 3-in-1 Fast-Wireless Wireless Charging Station (Blk) (D233B-001B)
- MASTER ELECTRONICS 09413ME 12 ft. White Polarized Cube Tap Extension Cord (765685)
- American Imaginations Extension Cords