Shop All Hanging Work Lights
American Imaginations
15 AMP Unique Blue 3-Wire Work Light Plastic
Mfr # AI-37246
Zoro # G710835906
product price: $296.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$296.99
Free 30-Day Returns
Key Features
- Tool Weight 0.5 lbs
- For Use With Residential/Non-Residential
- Color Blue
- Includes 3-Wire Work Light
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37246
- Zoro # G710835906
- UPC # 627622372461
- Country of Origin Canada
- Category Hanging Work Lights
Dimensions
Width | 0.5 in |
Length | 590.55 in |
Details
Tool Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Color | Blue |
Includes | 3-Wire Work Light |
Mounting Type | Portable |
Base Material | Plastic |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 3-wire work light in blue color. PRESENTING A 3-WIRE WORK LIGHT EQUIPPED WITH A 163 SJTW CORD THAT SPANS A LENGTH OF 15 METERS. THIS LIGHT IS ENGINEERED TO HANDLE A MAXIMUM WATTAGE OF 75W, CATERING TO VARIOUS ILLUMINATION NEEDS. ITS DISTINCTIVE BLUE COLOR ADDS A TOUCH OF VISIBILITY AND STYLE TO WORK ENVIRONMENTS. OPERATING AT 15A, THE LIGHT OFFERS A ROBUST POWER SUPPLY FOR DEMANDING TASKS. NOTABLY, THE LIGHTS HANDLE INCORPORATES AN OUTLET, ENHANCING ITS FUNCTIONALITY BY PROVIDING AN ADDITIONAL POWER SOURCE. THIS COMPREHENSIVE DESIGN, COUPLED WITH THE SJTW CONSTRUCTION, UNDERSCORES THE DURABILITY AND PRACTICALITY OF THIS WORK LIGHT. This 3-wire work light features a unique shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This 3-wire work light is made with plastic. The primary color of this product is blue and it comes with blue hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69727W2)
- CURRENT GE2PK 40W KAndB Fluo Bulb (66655)
- GROZ Worklight, LED, Floodlight, 15W (55016)
- BAYCO Trouble Light 50Ft 18/3 Metal Cage W/Tap (SL-426)
- HELLA Worklight Valuefit 5Rd 1.0 Led Mv Cr Bp, 357101002 (357101002)
- STKR TRiLIGHT ShopLight V2, 5000 Lumens (00301)
- STEELMAN LED Impact-Resistant Bump-Lite with Magnetic Clip (96877)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- STREAMLIGHT Stinger Ds LED Hl- Light Only-Blue (75487)
- American Imaginations Hanging Work Lights