Shop All Electronic Timers
American Imaginations
15 AMP Unique Black Outdoor Block Heater Timer in 120V
Mfr # AI-37428
Zoro # G510805185
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 0.5 in
- Length 0.5 in
- Color Black
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37428
- Zoro # G510805185
- UPC # 627622374281
- Country of Origin Canada
- Category Electronic Timers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 120V |
Color | Black |
Housing Material | Plastic |
Includes | Outdoor Block Heater Timer |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Unique |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x outdoor block heater timer in black color. DESIGNED FOR OUTDOOR USE, THE BLOCK HEATER TIMER EFFICIENTLY MANAGES VEHICLE ENGINE BLOCK HEATERS. ITS FEATURES INCLUDE CUSTOMIZABLE ON AND OFF SCHEDULES, A 24-HOUR DAILY CYCLE, LED DISPLAY, AND A 17CM CORD WITH A GROUNDED PLUG. ADDITIONALLY, THIS VERSATILE TIMER CAN ALSO CONTROL LED, HALOGEN, AND INCANDESCENT LIGHTING SYSTEMS. This outdoor block heater timer features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This outdoor block heater timer is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM420W)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P826I)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90815CR)
- TORK Electronic Timer, 120VAC (DIN200B)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1125C)
- American Imaginations Timers