Shop All Hanging Work Lights
American Imaginations
15 AMP Unique Black 3-Wire Work Light Plastic
Mfr # AI-37247
Zoro # G910835997
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3-Wire Work Light
- Mounting Type Portable
- Length 0.5 in
- Tool Weight 0.5 lbs
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37247
- Zoro # G910835997
- UPC # 627622372478
- Country of Origin Canada
- Category Hanging Work Lights
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Includes | 3-Wire Work Light |
Mounting Type | Portable |
Tool Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Color | Black |
Base Material | Plastic |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 3-wire work light in black color. HERE IS A 3-WIRE WORK LIGHT FEATURING A 163 SJTOW CORD, STRETCHING ACROSS A LENGTH OF 7.6 METERS. THIS VERSATILE LIGHT IS ENGINEERED TO ACCOMMODATE A MAXIMUM WATTAGE OF 75W, MAKING IT SUITABLE FOR A VARIETY OF LIGHTING TASKS. ITS SLEEK BLACK COLOR ADDS A SOPHISTICATED TOUCH WHILE ENSURING VISIBILITY IN WORK SETTINGS. OPERATING AT 15A, THE LIGHT PROVIDES A ROBUST POWER SUPPLY FOR DEMANDING APPLICATIONS. A NOTABLE FEATURE IS THE INTEGRATED OUTLET WITHIN THE HANDLE, ADDING CONVENIENCE AND FUNCTIONALITY TO THE TOOL. This 3-wire work light features a unique shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This 3-wire work light is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet Guv-c7 replacement light bulb lamp (GUV-C7 GLASCO ULTRAVIOLET)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21304)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6747)
- ILC Replacement for Sylvania Dulux L 24w/840 replacement light bulb lamp (DULUX L 24W/840 SYLVANIA)
- FLUKE Trms Multimeter W/Backlight (1564560)
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1705911)
- PERFORMANCE TOOL LED Drop Light 1200+ Lumen (PTW2240)
- STREAMLIGHT Streamlight Duty Holster (STL88053)
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- STREAMLIGHT Stylus 3 Cell Blue Penlight W/ White Led (STL65050)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- American Imaginations Hanging Work Lights