Shop All Straight Blade Connectors
American Imaginations
15 AMP Unique Beige 2 Wire Connector Plastic
Mfr # AI-36916
Zoro # G110519604
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Material Plastic
- Color Beige
- Weight 0.5 lbs
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36916
- Zoro # G110519604
- UPC # 627622369164
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 125V |
Material | Plastic |
Color | Beige |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Unique |
Includes | 2 Wire Connector |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 2 wire connector in beige color. THE FLAT 2-WIRE CONNECTOR OFFERS A STREAMLINED SOLUTION FOR CONNECTIONS. ITS DESIGN IS PARTICULARLY WELL-SUITED FOR APPLICATIONS WHERE SPACE IS LIMITED OR A LOW-PROFILE CONNECTION IS NEEDED. THIS TYPE OF CONNECTOR IS COMMONLY EMPLOYED IN SCENARIOS WHERE A COMPACT AND EFFICIENT WIRING SOLUTION IS REQUIRED. This 2 wire connector features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 2 wire connector is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- DR SHRINK Dr. Shrink DS-36 Zipper Access Door - 36" x 30" (DS-36)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- BRYANT Straight Blade Device, Female, Corrosion Resistant, Straight, 15A 125V, 2- Pole 3-Wire Grndng, 5-15R (BRY5269NCCR)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- American Imaginations Straight Blade Connectors