Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Square Beige 6-Tap Receptacle Plastic
Mfr # AI-37208
Zoro # G910804795
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Width 0.5 in
- Weight 0.5 lbs
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37208
- Zoro # G910804795
- UPC # 627622372089
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Color | Beige |
Material | Plastic |
Includes | 6-Tap Receptacle |
Shape | Square |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 6-tap receptacle in beige color. THE 6-OUTLET WALL TAP, AVAILABLE IN A CLEAN WHITE COLOR, OFFERS A PRACTICAL SOLUTION FOR EXPANDING YOUR POWER OPTIONS. WITH A RATING OF 15A AT 125V, IT ENSURES RELIABLE PERFORMANCE FOR VARIOUS DEVICES. THE TAP FEATURES A CONFIGURATION OF 6 OUTLETS, PROVIDING AMPLE SPACE FOR MULTIPLE ELECTRONICS TO BE PLUGGED IN SIMULTANEOUSLY. ITS CONVENIENT DESIGN INCLUDES 3 WIRES AND IS PACKAGED AS A SINGLE UNIT PER CARD. THIS WALL TAP IS A VALUABLE ADDITION TO ANY INDOOR SETTING, ENHANCING POWER ACCESSIBILITY AND ORGANIZATION. This 6-tap receptacle features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This 6-tap receptacle is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- LEVITON Receptacle (CR20-I)
- American Imaginations Straight Blade Devices