Shop All Straight Blade Plugs
American Imaginations
15 AMP Round Yellow 3-Wire Plug Plastic-Stainless Steel
Mfr # AI-36905
Zoro # G410519601
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- For Use With Residential/Non-Residential
- Color Yellow
- Width 0.5 in
- Material Plastic-Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36905
- Zoro # G410519601
- UPC # 627622369058
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage - Plugs and Receptacles | 250V |
For Use With | Residential/Non-Residential |
Color | Yellow |
Material | Plastic-Stainless Steel |
Install Type | Plug |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Round |
Includes | 3-Wire Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire plug in yellow color. FEATURING A ROBUST DESIGN, THE ARMORED 3-WIRE PLUG IS RATED FOR 15A AND 250V APPLICATIONS. IT INCORPORATES A CABLE CLAMP FOR SECURE CABLE MANAGEMENT, ENHANCING SAFETY AND PREVENTING ACCIDENTAL DISCONNECTIONS. THIS PLUG IS COMMONLY USED IN SETTINGS WHERE DURABILITY AND RELIABILITY ARE ESSENTIAL, SUCH AS INDUSTRIAL ENVIRONMENTS OR OUTDOOR INSTALLATIONS. THE ARMOR PROVIDES AN EXTRA LAYER OF PROTECTION, ENSURING THE PLUG CAN WITHSTAND CHALLENGING CONDITIONS. This 3-wire plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire plug is made with plastic-stainless steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET PanelBlank Fiber Adapter (FAPB)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- LEVITON Straight Blade Plug (515PA)
- LEVITON ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK (3W102-E)
- LEVITON Straight Blade Plug (14W34)
- EATON WIRING DEVICES 15A 125V Blk Plast Plug (SA540)
- American Imaginations Straight Blade Plugs