Shop All Straight Blade Plugs
American Imaginations
15 AMP Round Yellow 3-Wire Plug Plastic-Stainless Steel
Mfr # AI-36885
Zoro # G610519616
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color Yellow
- Length 0.5 in
- Material Plastic-Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36885
- Zoro # G610519616
- UPC # 627622368853
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | Yellow |
Material | Plastic-Stainless Steel |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Round |
Includes | 3-Wire Plug |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire plug in yellow color. THE ARMOURED 3-WIRE PLUG, DESIGNED FOR 15A AT 125V, FEATURES A BUILT-IN CABLE CLAMP FOR SECURE INSTALLATION. THIS ARMORED DESIGN PROVIDES EXTRA PROTECTION AGAINST PHYSICAL DAMAGE AND ENVIRONMENTAL FACTORS. THE CONNECTORS CONSTRUCTION ENSURES A RELIABLE CONNECTION WHILE THE CABLE CLAMP ADDS STRAIN RELIEF AND PROPER CABLE MANAGEMENT. ITS A VERSATILE SOLUTION FOR VARIOUS ELECTRICAL APPLICATIONS. This 3-wire plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire plug is made with plastic-stainless steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- GROTE Power Cord 3, In, 1 Set, 15 ft., Black (81-3115)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON Straight Blade Plug (5266-CY)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Grip (1512-PMGL)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- American Imaginations Straight Blade Plugs