Shop All Straight Blade Connectors
American Imaginations
15 AMP Round Yellow 3-Wire Connector with Indicator Light Plastic
Mfr # AI-36867
Zoro # G410519618
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Material Plastic
- Weight 0.5 lbs
- Color Yellow
- Install Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36867
- Zoro # G410519618
- UPC # 627622368679
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 125V |
Material | Plastic |
Weight | 0.5 lbs |
Color | Yellow |
Install Type | Plug |
Includes | 3-Wire Connector with Indicator Light |
Shape | Round |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector with indicator light in yellow color. A 3-WIRE CONNECTOR FEATURING AN INDICATOR LIGHT DESIGNED FOR 15A-125V REPLACEMENT CORD ENDS. THE NEON LIGHT SERVES AS A POWER INDICATOR, ILLUMINATING WHEN POWER IS PRESENT. THE CONNECTOR IS EQUIPPED WITH A BUILT-IN CORD GRIP THAT CAN BE ADJUSTED TO ACCOMMODATE WIRE SIZES RANGING FROM 18-12 AWG. ADDITIONALLY, IT IS RESISTANT TO MOISTURE AND CHEMICALS, ENSURING DURABILITY EVEN IN CHALLENGING ENVIRONMENTS. This 3-wire connector with indicator light features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector with indicator light is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-YL)
- IFM Wireable M12 connector (EVC817)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- EATON WIRING DEVICES Connector Comm 30A 125/250V (L1430C)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- HUBBELL Connector, 1-15R, 15A, 125V (HBL5869VY)
- American Imaginations Straight Blade Devices