Shop All Straight Blade Connectors
American Imaginations
15 AMP Round Yellow 3-Wire Connector Plastic-Stainless Steel
Mfr # AI-36871
Zoro # G610519548
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- Material Plastic-Stainless Steel
- Weight 0.5 lbs
- Includes 3-Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36871
- Zoro # G610519548
- UPC # 627622368716
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 250V |
Color | Yellow |
Material | Plastic-Stainless Steel |
Weight | 0.5 lbs |
Includes | 3-Wire Connector |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Round |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in yellow color. A 3-WIRE 15A-250V CONNECTOR IS FURNISHED WITH A CABLE CLAMP FOR ENHANCED FUNCTIONALITY. THIS CONNECTOR IS ADEPT AT ESTABLISHING SECURE AND RELIABLE ELECTRICAL CONNECTIONS. THE ACCOMPANYING CABLE CLAMP EFFECTIVELY MANAGES CABLE STRAIN, PROMOTING BOTH SAFETY AND DURABILITY. IT IS WELL-SUITED FOR APPLICATIONS WHERE A DEPENDABLE CONNECTION AND EFFICIENT CABLE ORGANIZATION ARE PARAMOUNT. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic-stainless steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Orange (WL-SW-025-50-OR)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JJS-20)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residen, PK 240 (0-2101-N-CT)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- American Imaginations Straight Blade Devices