Shop All Straight Blade Connectors
American Imaginations
15 AMP Round Yellow 3-Wire Connector Plastic-Stainless Steel
Mfr # AI-36868
Zoro # G010519605
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Material Plastic-Stainless Steel
- Weight 0.5 lbs
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36868
- Zoro # G010519605
- UPC # 627622368686
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Material | Plastic-Stainless Steel |
Weight | 0.5 lbs |
Handle Type | Standard |
Includes | 3-Wire Connector |
For Use With | Residential/Non-Residential |
Shape | Round |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in yellow color. AN ARMORED 3-WIRE 15A-125V CONNECTOR FEATURING A CABLE LAMP. THE CONNECTOR IS DESIGNED TO PROVIDE A SECURE AND RELIABLE CONNECTION FOR ELECTRICAL CIRCUITS. THE INCORPORATED CABLE LAMP SERVES AS AN INDICATOR, HELPING TO VERIFY THE PRESENCE OF POWER. THIS CONNECTOR IS SUITABLE FOR APPLICATIONS REQUIRING BOTH DURABLE CONSTRUCTION AND VISUAL POWER CONFIRMATION. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic-stainless steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- MARINCO CONNECTOR, REPLACEMENT SB, 30A 125V (30FCRV)
- BRYANT Straight Blade Device, Female, Corrosion Resistant, Straight, 15A 125V, 2- Pole 3-Wire Grndng, 5-15R (BRY5269NCCR)
- American Imaginations Straight Blade Devices