Shop All Straight Blade Connectors
American Imaginations
15 AMP Round Yellow 3-Wire Connector Plastic
Mfr # AI-36870
Zoro # G610519609
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Material Plastic
- Weight 0.5 lbs
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36870
- Zoro # G610519609
- UPC # 627622368709
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Material | Plastic |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Includes | 3-Wire Connector |
Shape | Round |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in yellow color. A 3-WIRE 15A-125V CONNECTOR EQUIPPED WITH A CABLE CLAMP. THIS CONNECTOR IS DESIGNED TO ESTABLISH A RELIABLE AND SECURE ELECTRICAL CONNECTION. THE INCLUDED CABLE CLAMP ENSURES PROPER STRAIN RELIEF AND CABLE MANAGEMENT, ENHANCING SAFETY AND DURABILITY. IT IS SUITABLE FOR APPLICATIONS WHERE A SECURE CONNECTION AND EFFECTIVE CABLE ORGANIZATION ARE ESSENTIAL. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-SP)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SCO3V02S)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- EATON WIRING DEVICES Sa993W Connector 15A 125V Whit (SA993W)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- American Imaginations Straight Blade Connectors