Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Round White Electrical Receptacle Plastic-Aluminum
Mfr # AI-36862
Zoro # G810633709
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 250V
- Width 0.5 in
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36862
- Zoro # G810633709
- UPC # 627622368624
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 250V |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Color | White |
Includes | Electrical Receptacle |
Material | Plastic-Aluminum |
Shape | Round |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in white color. DESIGNED FOR A 15A-250V POWER SUPPLY, THIS ELECTRICAL RECEPTACLE FEATURES A SINGLE OUTLET, CATERING TO SPECIFIC ELECTRICAL REQUIREMENTS. IT SERVES AS A CONVENIENT POINT FOR CONNECTING VARIOUS DEVICES, ENSURING RELIABLE PERFORMANCE WITHIN THE SPECIFIED POWER PARAMETERS. WITH ITS FOCUSED CONFIGURATION, THIS RECEPTACLE IS WELL-SUITED FOR APPLICATIONS WHERE A SOLITARY DEVICE NEEDS TO BE POWERED. ITS COMPATIBILITY WITH 15A-250V POWER EMPHASIZES SAFETY AND EFFICIENCY FOR A RANGE OF ELECTRICAL TASKS. This electrical receptacle features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- EUCHNER Actuator, Front, Steel, For NZ, VZ, TZ (NZ/TZ STRAIGHT ACTUATOR Z-G)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7685AR04N12NX)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- American Imaginations Duplex Straight Blade Receptacles