Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Round White Electrical Receptacle Plastic-Aluminum
Mfr # AI-36861
Zoro # G610633657
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Includes Electrical Receptacle
- Width 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36861
- Zoro # G610633657
- UPC # 627622368617
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Includes | Electrical Receptacle |
Color | White |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Material | Plastic-Aluminum |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in white color. THIS ELECTRICAL RECEPTACLE IS EQUIPPED WITH A SINGLE OUTLET AND DESIGNED TO HANDLE A POWER SUPPLY OF 15A AT 125V. IT PROVIDES A CONVENIENT POINT FOR PLUGGING IN AND USING VARIOUS DEVICES. THE RECEPTACLES CONFIGURATION SUITS APPLICATIONS WHERE ONLY ONE DEVICE NEEDS TO BE CONNECTED. ITS COMPATIBILITY WITH 15A-125V POWER ENSURES RELIABLE PERFORMANCE FOR A RANGE OF ELECTRICAL NEEDS. This electrical receptacle features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Slot Up, 18" (FS-5636-18 E/G)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- LEVITON Receptacle (TDR20-W)
- American Imaginations Straight Blade Devices