Shop All Straight Blade Plugs
American Imaginations
15 AMP Round White 2 Wire Heavy Duty Plug Plastic
Mfr # AI-36921
Zoro # G210519559
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color White
- Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36921
- Zoro # G210519559
- UPC # 627622369218
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | White |
Material | Plastic |
Weight | 0.5 lbs |
Handle Type | Standard |
Includes | 2 Wire Heavy Duty Plug |
Install Type | Plug |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x 2 wire heavy duty plug in white color. THE HEAVY-DUTY 2-WIRE PLUG IS DESIGNED TO ACCOMMODATE FLEXIBLE WIRES, SUPPORTING SIZES UP TO 14 BY 2 GAUGE. THIS FEATURE MAKES IT SUITABLE FOR APPLICATIONS WHERE ROBUST AND DURABLE CONNECTIONS ARE REQUIRED. ITS CAPABILITY TO HANDLE LARGER WIRE GAUGES ENHANCES ITS VERSATILITY IN VARIOUS DEMANDING SITUATIONS. This 2 wire heavy duty plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 2 wire heavy duty plug is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC54-73)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 inch (FWT10X8-83100.5)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL9452C)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8115V)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- LEVITON Connector Python 15A (05259-0VY)
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- American Imaginations Straight Blade Plugs