Shop All Straight Blade Plugs
American Imaginations
15 AMP Round Black 3-Wire Plug Plastic
Mfr # AI-36893
Zoro # G910519569
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color Black
- Material Plastic
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36893
- Zoro # G910519569
- UPC # 627622368938
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | Black |
Material | Plastic |
Shape | Round |
Includes | 3-Wire Plug |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire plug in black color. PRESENTING THE INDUSTRIAL GRADE PLUG, A 3-WIRE CONFIGURATION CRAFTED FOR DEMANDING APPLICATIONS AT 15A-125V. THIS PLUG IS BUILT TO WITHSTAND RIGOROUS INDUSTRIAL ENVIRONMENTS, OFFERING EXCEPTIONAL DURABILITY AND RELIABILITY. WITH ITS 15A-125V RATING, ITS IDEAL FOR HEAVY-DUTY EQUIPMENT AND MACHINERY. THE INDUSTRIAL GRADE PLUG ENSURES A SECURE AND STEADFAST CONNECTION WHERE PERFORMANCE IS PARAMOUNT. This 3-wire plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 30A (9530NP)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval (ASMD515P)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66C)
- American Imaginations Straight Blade Devices