Shop All Straight Blade Plugs
American Imaginations
15 AMP Round Black 3-Wire Plug Plastic
Mfr # AI-36890
Zoro # G310519626
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color Black
- Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36890
- Zoro # G310519626
- UPC # 627622368907
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | Black |
Material | Plastic |
Weight | 0.5 lbs |
Includes | 3-Wire Plug |
Handle Type | Standard |
Shape | Round |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire plug in black color. INTRODUCING THE TWIST-LOCK PLUG, A 3-WIRE CONFIGURATION DESIGNED FOR A 15A-125V ELECTRICAL SYSTEM. THIS PLUG TYPE OFFERS ENHANCED SECURITY THROUGH ITS TWISTING MECHANISM, ENSURING A RELIABLE AND DURABLE CONNECTION. ITS DESIGNED FOR USE IN APPLICATIONS WHERE A SECURE CONNECTION IS CRUCIAL. WITH ITS 15A-125V RATING, THIS PLUG IS SUITABLE FOR A VARIETY OF POWER-HUNGRY DEVICES AND EQUIPMENT. This 3-wire plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- CORTECH Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDBB)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215C)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- LEVITON Straight Blade Plug (14W33)
- HUBBELL 2 Wire Commercial Straight Blade Plug 125VAC 15A (RP646)
- ERICSON Plug Nema 5-15, Perma-Link Indust. Grade (1510-P)
- American Imaginations Straight Blade Devices