Shop All Straight Blade Plugs
American Imaginations
15 AMP Round Black 3-Wire Plug Plastic
Mfr # AI-36888
Zoro # G910519620
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color Black
- Material Plastic
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36888
- Zoro # G910519620
- UPC # 627622368884
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | Black |
Material | Plastic |
Handle Type | Standard |
Install Type | Plug |
Weight | 0.5 lbs |
Shape | Round |
Includes | 3-Wire Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire plug in black color. THE 3-WIRE PLUG, DESIGNED FOR 15A AT 125V, FEATURES A BUILT-IN CABLE CLAMP FOR SECURE INSTALLATION. THIS ARMORED DESIGN PROVIDES EXTRA PROTECTION AGAINST PHYSICAL DAMAGE AND ENVIRONMENTAL FACTORS. THE CONNECTORS CONSTRUCTION ENSURES A RELIABLE CONNECTION WHILE THE CABLE CLAMP ADDS STRAIN RELIEF AND PROPER CABLE MANAGEMENT. ITS A VERSATILE SOLUTION FOR VARIOUS ELECTRICAL APPLICATIONS. This 3-wire plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 15A (HBL8666V)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- LEVITON Grade - Plugs and Receptacles Industrial (5666-CA)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 15A (PS5266XGCM)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- American Imaginations Straight Blade Plugs