Shop All Straight Blade Connectors
American Imaginations
15 AMP Round Black 3-Wire Connector Plastic
Mfr # AI-36903
Zoro # G310519602
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 V
- Color Black
- Material Plastic
- Weight 0.5 lbs
- Includes 3-Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36903
- Zoro # G310519602
- UPC # 627622369034
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 250 V |
Color | Black |
Material | Plastic |
Weight | 0.5 lbs |
Includes | 3-Wire Connector |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Shape | Round |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in black color. A 3-WIRE 15A-250V CONNECTOR IS FURNISHED WITH A CABLE CLAMP FOR ENHANCED FUNCTIONALITY. THIS CONNECTOR IS ADEPT AT ESTABLISHING SECURE AND RELIABLE ELECTRICAL CONNECTIONS. THE ACCOMPANYING CABLE CLAMP EFFECTIVELY MANAGES CABLE STRAIN, PROMOTING BOTH SAFETY AND DURABILITY. IT IS WELL-SUITED FOR APPLICATIONS WHERE A DEPENDABLE CONNECTION AND EFFICIENT CABLE ORGANIZATION ARE PARAMOUNT. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- AC WORKS NEMA 5-15R 15A 125V Household Outlet with Power Indicator UL, C-UL Approval (AS515RL)
- LEVITON Ivory 15A 3-Outlet Cube Tap (009-00531-00I)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- ERICSON CONN-15A/125V STR BLADE GCM PERMA-GRP (1610-CMGL)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- American Imaginations Straight Blade Devices