Shop All Straight Blade Connectors
American Imaginations
15 AMP Round Black 3-Wire Connector Plastic
Mfr # AI-36884
Zoro # G310519541
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V
- Weight 0.5 lbs
- Color Black
- Material Plastic
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36884
- Zoro # G310519541
- UPC # 627622368846
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 125V |
Weight | 0.5 lbs |
Color | Black |
Material | Plastic |
Shape | Round |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | 3-Wire Connector |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in black color. THE 3-WIRE CONNECTOR, DESIGNED FOR 15A AT 125V, COMES EQUIPPED WITH A CABLE CLAMP FOR SECURE INSTALLATION. THIS ADDED FEATURE ENSURES PROPER CABLE MANAGEMENT AND STRAIN RELIEF. THE CONNECTORS DESIGN FACILITATES A RELIABLE CONNECTION WHILE PREVENTING ACCIDENTAL DISCONNECTIONS. IT IS A VERSATILE SOLUTION FOR VARIOUS ELECTRICAL APPLICATIONS. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO PECO Industrial Temperature Controller TRF115-007 Tmp. Range -30°-100°F Rmt. Bulb Nema 4X (69320)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- MONOPRICE Speaker Volume Controller Rms 50W, White (8241)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- ZORO SELECT Blade Connector, Yellow/White, 15A, Marine (BRY5269NCSY)
- MARINCO 50A 125/250V FEMALE LOCKING CONNECTOR (6364CRV)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- American Imaginations Straight Blade Connectors