Shop All Straight Blade Connectors
American Imaginations
15 AMP Round Black 3-Wire Connector Plastic
Mfr # AI-36872
Zoro # G510519556
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Weight 0.5 lbs
- Color Black
- Material Plastic
- Includes 3-Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36872
- Zoro # G510519556
- UPC # 627622368723
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 125V |
Weight | 0.5 lbs |
Color | Black |
Material | Plastic |
Includes | 3-Wire Connector |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Round |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in black color. A 3-WIRE 15A-125V CONNECTOR IS FURNISHED WITH A CABLE CLAMP FOR ENHANCED FUNCTIONALITY. THIS CONNECTOR IS ADEPT AT ESTABLISHING SECURE AND RELIABLE ELECTRICAL CONNECTIONS. THE ACCOMPANYING CABLE CLAMP EFFECTIVELY MANAGES CABLE STRAIN, PROMOTING BOTH SAFETY AND DURABILITY. IT IS WELL-SUITED FOR APPLICATIONS WHERE A DEPENDABLE CONNECTION AND EFFICIENT CABLE ORGANIZATION ARE PARAMOUNT. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (9871)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 225A, 600V AC, Non-Indicating (A6T225)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- MARINCO 50A 125/250V FEMALE LOCKING CONNECTOR (6364CRV)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- American Imaginations Straight Blade Connectors