Shop All Straight Blade Plugs
American Imaginations
15 AMP Round Black 2 Wire Heavy Duty Plug Plastic
Mfr # AI-36920
Zoro # G110519666
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color Black
- Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36920
- Zoro # G110519666
- UPC # 627622369201
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | Black |
Material | Plastic |
Weight | 0.5 lbs |
Includes | 2 Wire Heavy Duty Plug |
Install Type | Plug |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x 2 wire heavy duty plug in black color. THE HEAVY-DUTY 2-WIRE PLUG IS DESIGNED TO ACCOMMODATE FLEXIBLE WIRES, SUPPORTING SIZES UP TO 14 BY 2 GAUGE. THIS FEATURE MAKES IT SUITABLE FOR APPLICATIONS WHERE ROBUST AND DURABLE CONNECTIONS ARE REQUIRED. ITS CAPABILITY TO HANDLE LARGER WIRE GAUGES ENHANCES ITS VERSATILITY IN VARIOUS DEMANDING SITUATIONS. This 2 wire heavy duty plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 2 wire heavy duty plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- OMRON Relay Adapter (Y92F-30)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NPCR)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- AC WORKS NEMA 5-20P 20A 125V Clamp Style Square Plug with UL, C-UL Approval in Black (ASQ520P-BK)
- American Imaginations Straight Blade Devices