Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle White Electrical Switch Plastic-Aluminum
Mfr # AI-36796
Zoro # G410512794
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 120V
- Color White
- Width 0.5 in
- Includes Electrical Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36796
- Zoro # G410512794
- UPC # 627622367962
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 120V |
Color | White |
Includes | Electrical Switch |
Material | Plastic-Aluminum |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Rectangle |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch in white color. COMBINATION DUAL DECORATIVE SINGLE POLE SWITCHES ARE A SPACE-SAVING AND ELEGANT OPTION THAT COMBINES TWO SINGLE POLE SWITCHES INTO A SINGLE UNIT. THEY TYPICALLY FEATURE A PAIR OF STYLISH TOGGLE OR ROCKER SWITCHES SIDE BY SIDE, ALLOWING INDEPENDENT CONTROL OVER TWO DIFFERENT LIGHTING OR ELECTRICAL CIRCUITS IN ONE LOCATION. WITH THEIR SLEEK DESIGN AND PRACTICALITY, COMBINATION DUAL DECORATIVE SINGLE POLE SWITCHES OFFER A CLEAN AND ORGANIZED SOLUTION TO CONTROL MULTIPLE DEVICES WITH EASE. This electrical switch features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2R-P4)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN, Color: Brown (87-7001)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 42.00x30.00x12.00, Steel (A42R3012HCR)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- American Imaginations Straight Blade Devices