Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle White Electrical Switch and Outlet Plastic-Aluminum
Mfr # AI-36822
Zoro # G810512813
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 120V
- Includes Electrical Switch and Outlet
- Width 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36822
- Zoro # G810512813
- UPC # 627622368228
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 120V |
Includes | Electrical Switch and Outlet |
Color | White |
Material | Plastic-Aluminum |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch and outlet in white color. THE SINGLE-POLE COMBINATION SWITCH GROUNDING OUTLET INTEGRATES A SWITCH AND A GROUNDING OUTLET INTO A SINGLE UNIT. THIS CONFIGURATION OFFERS A PRACTICAL AND SPACE-SAVING SOLUTION FOR CONTROLLING DEVICES AND PROVIDING POWER. WITH ITS SINGLE-POLE DESIGN, IT ENSURES STRAIGHTFORWARD OPERATION AND ENHANCED CONVENIENCE. This electrical switch and outlet features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch and outlet is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (1.5S43F)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BK (DR20BLKTR)
- American Imaginations Straight Blade Devices