Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle White Electrical Switch and Outlet Plastic-Aluminum
Mfr # AI-36797
Zoro # G510512809
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 120V
- Includes Electrical Switch and Outlet
- Width 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36797
- Zoro # G510512809
- UPC # 627622367979
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 120V |
Includes | Electrical Switch and Outlet |
Color | White |
Material | Plastic-Aluminum |
Shape | Rectangle |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical switch and outlet in white color. THE COMBINATION DECORATIVE SWITCH AND OUTLET, SINGLE POLE, IS A VERSATILE ELECTRICAL DEVICE THAT COMBINES THE FUNCTIONALITY OF A SINGLE POLE LIGHT SWITCH AND A POWER OUTLET IN ONE UNIT. WITH ITS STYLISH TOGGLE OR ROCKER SWITCH AND STANDARD ELECTRICAL SOCKET, IT PROVIDES THE CONVENIENCE OF CONTROLLING LIGHTING AND ACCESSING AN OUTLET SIMULTANEOUSLY FROM ONE LOCATION. THIS PRACTICAL SOLUTION IS IDEAL FOR VARIOUS ROOMS, OFFERING A CLEAN AND ORGANIZED WAY TO MANAGE BOTH LIGHTING AND ELECTRICAL DEVICES. This electrical switch and outlet features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch and outlet is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-OFF SPST 10A @ 277V Screw Terminals (1TL1-6)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- GARDNER BENDER Rotary Switch, Black, Plastic, SPST, On/Off (GSW-69)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- American Imaginations Duplex Straight Blade Receptacles