Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle White Electrical Receptacle Plastic-Aluminum
Mfr # AI-36846
Zoro # G910633685
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 120V
- Color White
- Length 0.5 in
- Material Plastic-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36846
- Zoro # G910633685
- UPC # 627622368464
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 120V |
Color | White |
Material | Plastic-Aluminum |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Electrical Receptacle |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in white color. CRAFTED AS A REPLACEMENT FOR THE STANDARD TAMPER-RESISTANT RECEPTACLE, THIS DEVICE OFFERS A DUAL FUNCTION BY PROVIDING USB CHARGING CAPABILITY ALONGSIDE DUPLEX ELECTRICAL POWER, ALL WITHIN A STANDARD SINGLE GANG OPENING. BOASTING A ROBUST 4.0A DUAL USB CAPACITY DISTRIBUTED ACROSS 2 PORTS, IT ENSURES A TOTAL USB OUTPUT OF 4.0A AT A 5VDC RATING. ITS COMPATIBILITY SPANS A WIDE RANGE, INCLUDING TABLETS, MOBILE PHONES, SMARTPHONES, BOOK READERS, DIGITAL CAMERAS, BLUETOOTH HEADSETS, GPS DEVICES, AND MORE. NOTABLY, IT IS DESIGNED TO FULLY CHARGE APPLE PRODUCTS, THOUGH THE USB FEATURE IS EXCLUSIVELY INTENDED FOR CHARGING PURPOSES AND DOES NOT FACILITATE DATA TRANSFERS. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 50A, 600V AC, Indicating (FRS-R-50ID)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- American Imaginations Duplex Straight Blade Receptacles