Shop All Straight Blade Connectors
American Imaginations
15 AMP Rectangle White 2 Wire Connector Plastic
Mfr # AI-36917
Zoro # G110519635
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color White
- Weight 0.5 lbs
- Material Plastic
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36917
- Zoro # G110519635
- UPC # 627622369171
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Weight | 0.5 lbs |
Material | Plastic |
Shape | Rectangle |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | 2 Wire Connector |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 2 wire connector in white color. THE FLAT 2-WIRE CONNECTOR OFFERS A STREAMLINED SOLUTION FOR CONNECTIONS. ITS DESIGN IS PARTICULARLY WELL-SUITED FOR APPLICATIONS WHERE SPACE IS LIMITED OR A LOW-PROFILE CONNECTION IS NEEDED. THIS TYPE OF CONNECTOR IS COMMONLY EMPLOYED IN SCENARIOS WHERE A COMPACT AND EFFICIENT WIRING SOLUTION IS REQUIRED. This 2 wire connector features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 2 wire connector is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2103A.12.02)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S505-500-R)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- BRYANT Straight Blade Connector, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow (5969BY)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- HUBBELL Connector, 7-15R, 15A, 277VAC (HBL5324)
- American Imaginations Straight Blade Devices