Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle Ivory Electrical Switch Plastic-Aluminum
Mfr # AI-36824
Zoro # G110512810
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 120-277V
- Width 0.5 in
- Includes Electrical Switch
- Material Plastic-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36824
- Zoro # G110512810
- UPC # 627622368242
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 120-277V |
Includes | Electrical Switch |
Material | Plastic-Aluminum |
Color | Ivory |
Handle Type | Standard |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch in ivory color. THESE SINGLE-POLE COMBINATION DUAL SWITCHES OFFER A CONVENIENT SOLUTION FOR CONTROLLING MULTIPLE FUNCTIONS IN ONE UNIT. WITH A SINGLE-POLE CONFIGURATION, THESE SWITCHES SIMPLIFY THE OPERATION OF TWO DISTINCT FUNCTIONS. IDEAL FOR APPLICATIONS REQUIRING STREAMLINED CONTROL, THESE COMBINATION SWITCHES PROVIDE EFFICIENT AND SPACE-SAVING FUNCTIONALITY. This electrical switch features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with plastic-aluminum. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- American Imaginations Straight Blade Devices