Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle Ivory Electrical Switch Plastic-Aluminum
Mfr # AI-36794
Zoro # G110512803
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 120V
- Color Ivory
- Includes Electrical Switch
- Material Plastic-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36794
- Zoro # G110512803
- UPC # 627622367948
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 120V |
Color | Ivory |
Includes | Electrical Switch |
Material | Plastic-Aluminum |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch in ivory color. THE DECORATOR SINGLE POLE SWITCH IS A MODERN AND AESTHETICALLY PLEASING ELECTRICAL COMPONENT USED TO CONTROL THE FLOW OF ELECTRICITY IN A SINGLE LOCATION. WITH ITS SLEEK DESIGN, IT ENHANCES THE OVERALL APPEARANCE OF THE ROOM WHILE PROVIDING A CONVENIENT ONOFF CONTROL FOR VARIOUS DEVICES OR LIGHTS. THIS TYPE OF SWITCH IS OFTEN PREFERRED FOR ITS CONTEMPORARY LOOK AND COMPATIBILITY WITH STANDARD SINGLE POLE WIRING SETUPS. This electrical switch features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with plastic-aluminum. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- LEVITON Receptacle (5015-I)
- American Imaginations Duplex Straight Blade Receptacles