Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle Ivory Electrical Receptacle Plastic-Aluminum
Mfr # AI-36842
Zoro # G510633672
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Material Plastic-Aluminum
- Color Ivory
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36842
- Zoro # G510633672
- UPC # 627622368426
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Material | Plastic-Aluminum |
Color | Ivory |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Electrical Receptacle |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in ivory color. PRESENTING A TAMPER-RESISTANT DUPLEX OUTLET WITH A DECORATOR STYLE. THIS OUTLET CONFORMS TO TAMPER-RESISTANT STANDARDS, PRIORITIZING SAFETY BY DETERRING UNAUTHORIZED INTERFERENCE. WITH A 15A CAPACITY, ITS SUITABLE FOR VARIOUS ELECTRICAL DEVICES. ITS DESIGN INCORPORATES BOTH FUNCTIONALITY AND AESTHETICS, SEAMLESSLY BLENDING INTO MODERN INTERIORS. ENJOY PEACE OF MIND KNOWING THAT THIS OUTLET OFFERS ENHANCED SAFETY FEATURES. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4A, 600V AC, Nonindicating (TRS4R)
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- SQUARE D Handle Guard Kit (2510FL1)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- LEVITON Receptacle (8450)
- American Imaginations Straight Blade Devices