Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle Coffee Electrical Receptacle Plastic-Aluminum
Mfr # AI-36834
Zoro # G210633668
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Shape Rectangle
- For Use With Residential/Non-Residential
- Color Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36834
- Zoro # G210633668
- UPC # 627622368341
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Color | Coffee |
Weight | 0.5 lbs |
Includes | Electrical Receptacle |
Material | Plastic-Aluminum |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in coffee color. THIS HEAVY-DUTY DUPLEX OUTLET IS ENGINEERED TO WITHSTAND DEMANDING TASKS, OFFERING RELIABLE POWER DISTRIBUTION IN RUGGED ENVIRONMENTS. WITH A CAPACITY OF 15 AMPS, IT ENSURES EFFICIENT ELECTRICAL CONNECTIVITY FOR YOUR EQUIPMENT AND DEVICES. ITS ROBUST DESIGN AND HIGH LOAD-BEARING CAPABILITY MAKE IT SUITABLE FOR INDUSTRIAL AND COMMERCIAL SETTINGS WHERE DURABILITY IS PARAMOUNT. UPGRADE YOUR POWER OUTLETS WITH THIS DEPENDABLE SOLUTION THAT BALANCES STRENGTH AND FUNCTIONALITY SEAMLESSLY. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is coffee and it comes with coffee hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-M4)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- American Imaginations Duplex Straight Blade Receptacles