Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle Black Electrical Switch Plastic-Aluminum
Mfr # AI-36795
Zoro # G510512786
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 120V
- Includes Electrical Switch
- Material Plastic-Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36795
- Zoro # G510512786
- UPC # 627622367955
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 120V |
Includes | Electrical Switch |
Material | Plastic-Aluminum |
Color | Black |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical switch in black color. THE DECORATOR 3-WAY SWITCH IS A MODERN AND STYLISH ELECTRICAL DEVICE DESIGNED TO CONTROL LIGHTING OR OTHER ELECTRICAL FIXTURES FROM TWO DIFFERENT LOCATIONS. IT IS COMMONLY USED IN STAIRWAYS, HALLWAYS, AND LARGE ROOMS WHERE MULTIPLE SWITCHES ARE REQUIRED FOR CONVENIENT ACCESS TO THE LIGHTS. WITH ITS SLEEK APPEARANCE AND VERSATILE FUNCTIONALITY, THE DECORATOR 3-WAY SWITCH IS A POPULAR CHOICE FOR MODERN INTERIOR DESIGNS. This electrical switch features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch is made with plastic-aluminum. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3.47 in. H, Steel (HM27C)
- QUEST MANUFACTURING Cable Tray Fast Fix Splicer Handle, Zinc (For CT0007-03) (CT0008-03)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- American Imaginations Straight Blade Devices