Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle Black Electrical Receptacle Plastic-Aluminum
Mfr # AI-36843
Zoro # G710633717
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Material Plastic-Aluminum
- Color Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36843
- Zoro # G710633717
- UPC # 627622368433
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Material | Plastic-Aluminum |
Color | Black |
Weight | 0.5 lbs |
Includes | Electrical Receptacle |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in black color. PRESENTING A TAMPER-RESISTANT DUPLEX OUTLET WITH A DECORATOR STYLE. THIS OUTLET CONFORMS TO TAMPER-RESISTANT STANDARDS, PRIORITIZING SAFETY BY DETERRING UNAUTHORIZED INTERFERENCE. WITH A 15A CAPACITY, ITS SUITABLE FOR VARIOUS ELECTRICAL DEVICES. ITS DESIGN INCORPORATES BOTH FUNCTIONALITY AND AESTHETICS, SEAMLESSLY BLENDING INTO MODERN INTERIORS. ENJOY PEACE OF MIND KNOWING THAT THIS OUTLET OFFERS ENHANCED SAFETY FEATURES. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- ZORO SELECT 0.875" Twist Lock NAT PK 50 (1ENW9)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50F7)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- American Imaginations Duplex Straight Blade Receptacles