Shop All GFCI Receptacles
American Imaginations
15 AMP Rectangle Black Electrical GFCI Receptacle Plastic
Mfr # AI-36864
Zoro # G610633718
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lbs
- Color Black
- For Use With Residential/Non-Residential
- Includes Electrical GFCI Receptacle
- Voltage 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36864
- Zoro # G610633718
- UPC # 627622368648
- Country of Origin Canada
- Category GFCI Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Weight | 0.5 lbs |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Electrical GFCI Receptacle |
Voltage | 125V |
Material | Plastic |
Mounting Type | Wall Mount |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical gfci receptacle in black color. A SELF-TESTING 15A TAMPER-RESISTANT GFCI DUPLEX OUTLET DESIGNED FOR ENHANCED SAFETY. THIS OUTLET FEATURES BUILT-IN SELF-TEST CAPABILITY TO ENSURE ITS GROUND FAULT CIRCUIT INTERRUPTER FUNCTIONALITY IS WORKING CORRECTLY. IT PROVIDES PROTECTION AGAINST ELECTRICAL SHOCKS AND IS EQUIPPED WITH TAMPER-RESISTANT SHUTTERS TO PREVENT THE INSERTION OF FOREIGN OBJECTS. THE DUAL SOCKETS OFFER CONVENIENCE AND PROTECTION IN ONE UNIT, MAKING IT AN IDEAL CHOICE FOR MODERN HOMES AND BUSINESSES. This electrical gfci receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical gfci receptacle is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- LEVITON Receptacle (5361-GY)
- AMERICAN IMAGINATIONS 15 AMP Rectangle Grey GFCI Duplex Outlet in 125V (AI-37517)
- AMERICAN IMAGINATIONS 1.69-in. x 1.2-in. Electrical GFCI Receptacle In Ivory CULUS (AI-35021)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- TOWER MANUFACURING GFCI Adaptors Auto Reset 15 Amps, Right Angle 15 Amp 3 Wire (30439005)
- LEVITON GFI Receptacle (GFNT1-I)
- American Imaginations GFCI Receptacles