Shop All GFCI Receptacles
American Imaginations
15 AMP Rectangle Beige GFCI Duplex Outlet in 125V
Mfr # AI-37519
Zoro # G410633680
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 0.5 in
- Weight 0.5 lbs
- Includes GFCI Duplex Outlet
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37519
- Zoro # G410633680
- UPC # 627622375196
- Country of Origin Canada
- Category GFCI Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Beige |
Weight | 0.5 lbs |
Includes | GFCI Duplex Outlet |
Material | Plastic |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Voltage | 125V |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x gfci duplex outlet in beige color. THE GFCI DUPLEX OUTLET KIT PROVIDES A COMPLETE PACKAGE, INCLUDING A DIE-CAST FS BOX, GFCI DUPLEX OUTLET, WEATHERPROOF COVER, AND TWO CLOSURE PLUGS. THIS COMPREHENSIVE KIT OFFERS ALL THE NECESSARY COMPONENTS FOR SETTING UP A GFCI DUPLEX OUTLET WITH WEATHER PROTECTION AND FUNCTIONALITY IN MIND. WITH THESE INCLUDED ITEMS, IT SIMPLIFIES THE PROCESS OF INSTALLING A GFCI OUTLET FOR OUTDOOR USE. This gfci duplex outlet features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This gfci duplex outlet is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 6 AWG Tinned Copper Wire - 250' (112325)
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator (NSYCRP1W230VTVC)
- HONEYWELL T775L2007 24/120/240V Electronic (T775L2007)
- AMERICAN IMAGINATIONS 15 AMP Rectangle Grey GFCI Duplex Outlet in 125V (AI-37517)
- AMERICAN IMAGINATIONS 1.69-in. x 1.2-in. Electrical GFCI Receptacle In Ivory CULUS (AI-35021)
- NEXTGEN 2097TRICC4 Duplex Self Testing GFCI Receptacle, 20A, Ivory (NE136286)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR20)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HGG)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFR15GRY)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- American Imaginations GFCI Receptacles