Shop All Duplex Straight Blade Receptacles
American Imaginations
15 AMP Rectangle Beige Electrical Switch and Outlet Plastic
Mfr # AI-36826
Zoro # G910512799
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Width 0.5 in
- Includes Electrical Switch and Outlet
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36826
- Zoro # G910512799
- UPC # 627622368266
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Includes | Electrical Switch and Outlet |
Material | Plastic |
Color | Beige |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch and outlet in beige color. THE SINGLE-POLE COMBINATION TAMPER-RESISTANT GFCI SWITCH UNIT INTEGRATES BOTH A TAMPER-RESISTANT GFCI OUTLET AND A SWITCH INTO A SINGLE, CONVENIENT ASSEMBLY. THIS COMBINATION OFFERS ENHANCED SAFETY AND FUNCTIONALITY, MAKING IT SUITABLE FOR AREAS REQUIRING GROUND FAULT PROTECTION AND SWITCH CONTROL. WITH ITS SINGLE-POLE DESIGN, IT PROVIDES STRAIGHTFORWARD OPERATION FOR MANAGING POWER AND DEVICES. This electrical switch and outlet features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch and outlet is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Adhesive Backed Plastic Wire Clips - 6 pc Pack (WC00204)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- American Imaginations Straight Blade Devices