Shop All Electrical Parts
American Imaginations
15 AMP Plastic Black Heavy Duty Cube Tap
Mfr # AI-37210
Zoro # G810805212
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Color Black
- Weight 0.5 lbs
- Includes Heavy Duty Cube Tap
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37210
- Zoro # G810805212
- UPC # 627622372102
- Country of Origin Canada
- Category Electrical Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Black |
Weight | 0.5 lbs |
Includes | Heavy Duty Cube Tap |
Material | Plastic |
Voltage | 125V |
Shape | Square |
Install Type | Plug |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x heavy duty cube tap in black color. THE HEAVY-DUTY CUBE TAP, FINISHED IN A SLEEK BLACK COLOR, OFFERS DURABILITY AND FUNCTIONALITY FOR VARIOUS APPLICATIONS. WITH A ROBUST RATING OF 15A-125V, THIS CUBE TAP IS DESIGNED TO HANDLE HIGH-POWER DEMANDS WITH EASE. ITS NOTABLE FEATURE INCLUDES A 3-WIRE CONFIGURATION, ALLOWING FOR EFFICIENT CONNECTIVITY TO A RANGE OF DEVICES. THE BLACK COLOR ADDS A TOUCH OF SOPHISTICATION TO ITS UTILITARIAN DESIGN, MAKING IT SUITABLE FOR BOTH PROFESSIONAL AND DOMESTIC SETTINGS. OVERALL, THIS CUBE TAP IS A RELIABLE SOLUTION FOR EXPANDING POWER OUTLETS WHILE MAINTAINING SAFETY AND PRACTICALITY. This heavy duty cube tap features a square shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This heavy duty cube tap is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A (LC1DT326BL)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- STAR Control Knob (2R-Z3436)
- INTERNATIONAL RECTIFIER Rectifier Diode (614703)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- PC-MARINE Epoxy Pc Marine 2Oz (025567)
- American Imaginations Electrical Parts