Shop All Plug Adapters
American Imaginations
15 AMP Plastic Beige Plug Adapter
Mfr # AI-37209
Zoro # G610794266
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Cord Length 0.5 in
- Voltage 125V
- Width 0.5 in
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37209
- Zoro # G610794266
- UPC # 627622372096
- Country of Origin Canada
- Category Plug Adapters
Dimensions
Cord Length | 0.5 in |
Width | 0.5 in |
Details
Color | Beige |
Voltage | 125V |
Jacket Material | Plastic |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Plug Adapter |
Shape | Square |
Install Type | Plug |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x plug adapter in beige color. SURE, HERE ARE FIVE SENTENCES ABOUT THE PLUG ADAPTER YOU MENTIONED1. THE PLUG ADAPTER COMES IN A SLEEK GREY COLOR, MAKING IT A VERSATILE CHOICE FOR VARIOUS SETUPS.2. WITH A RATING OF 15A-125V, THIS ADAPTER IS DESIGNED TO HANDLE HIGH POWER LOADS SAFELY AND EFFICIENTLY.3. ONE OF ITS NOTABLE FEATURES IS ITS CAPABILITY TO CONVERT A 3-WIRE CONNECTION TO A 2-WIRE CONNECTION, ENHANCING COMPATIBILITY WITH DIFFERENT ELECTRICAL SYSTEMS.4. THE ADAPTERS GREY COLOR ADDS A TOUCH OF MODERNITY WHILE ITS 15A-125V RATING ENSURES ITS SUITABILITY FOR A WIDE RANGE OF ELECTRICAL DEVICES.5. WHETHER YOU NEED TO ADAPT PLUGS FOR YOUR HOME OR WORKSPACE, THIS GREY PLUG ADAPTER WITH ITS 3 TO 2 WIRE CONVERSION FEATURE PROVIDES A PRACTICAL SOLUTION FOR YOUR ELECTRICAL NEEDS. This plug adapter features a square shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This plug adapter is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 12A, 600V AC, Non-Indicating (NOS-12)
- D-LINE Connector, White, Connectors (US/CP3015W/5/GR)
- HUBBELL Adapter, Nylon (HBL31CM29)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1536)
- AC WORKS Adapter L15-30P 30A 3-Phase 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1530620)
- VALTERRA 30AM PIGTAIL END, 12IN, CARDED (A10-30PMVP)
- PROJEX Grounded 3 outlets Adapter (AB-26/11PRJ)
- VALTERRA 50 AMP FEMALE PIGTALE END, CARDED (A10-50PFVP)
- AC WORKS Generator Adapter RV 30A TT-30P to L5-30R 30A 3-Prong Locking Connector (ADTTL530)
- American Imaginations Extension Cords & Power Strips