Shop All LED Light Bulbs
American Imaginations
14W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37421
Zoro # G810535645
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Material Glass
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37421
- Zoro # G810535645
- UPC # 627622374212
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Material | Glass |
Includes | Light Bulb |
Light Color | Warm White |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THE LED - A19 BULB CONSUMES 14 WATTS OF POWER AND OPERATES AT 120 VOLTS, OFFERING THE SAME LEVEL OF BRIGHTNESS AS A TRADITIONAL 100-WATT BULB. EMITTING 1500 LUMENS, THIS BULB PROVIDES AMPLE ILLUMINATION WHILE MAINTAINING A RATED LIFESPAN OF 15,000 HOURS. IT IS NOT DESIGNED FOR DIMMABLE APPLICATIONS, ENSURING CONSISTENT LIGHT OUTPUT. WITH ITS 14-WATT ENERGY EFFICIENCY AND EXTENDED 15,000-HOUR LONGEVITY, THE LED - A19 BULB PROVES TO BE A DEPENDABLE LIGHTING SOLUTION FOR VARIOUS SETTINGS, DELIVERING A HIGH LEVEL OF ILLUMINATION AKIN TO TRADITIONAL HIGHER-WATTAGE BULBS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18410)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- ILC Replacement for GE General Electric G.E Fle15/2/g25xl replacement light bulb lamp (FLE15/2/G25XL GE GENERAL ELECTRIC G.E)
- ILC Replacement for HALCO F32T8/SP41/U/6 (F32T8/SP41/U/6 HALCO)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- FEIT ELECTRIC LED B10 E12 DL 40W 2PK (BPCTF40950CAFL2)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- American Imaginations LED Light Bulbs