Shop All LED Light Bulbs
American Imaginations
14W Bulb Socket Light Bulb Cool White Glass
Mfr # AI-37481
Zoro # G210535689
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Length 0.5 in
- Light Color Cool White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37481
- Zoro # G210535689
- UPC # 627622374816
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | Cool White |
Material | Glass |
Includes | Light Bulb |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in cool white color. THIS A19 LED BULB CONSUMES 14 WATTS OF POWER AND OPERATES AT A VOLTAGE OF 120 VOLTS. EMITTING LIGHT WITH A COLOR TEMPERATURE OF 5000K, IT PROVIDES AN ILLUMINATION LEVEL EQUIVALENT TO A TRADITIONAL 100W BULB. IT OFFERS A BRIGHTNESS OF 1500 LUMENS AND MAINTAINS ITS PERFORMANCE FOR A RATED LIFESPAN OF 15,000 HOURS. THIS BULB IS DESIGNED FOR NON-DIMMING APPLICATIONS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is cool white and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- ILB GOLD Replacement For Athalon, F26Dbx/835/Eco4P Led Replacement (F26DBX/835/ECO4P LED REPLACEMENT)
- ILC Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp (JA24V-70W H-3 USHIO)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518CP)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- FEIT ELECTRIC LED BULB A15 E26 60W DL 2PK (BPA1560950WFIL2)
- TCP LED, 5W S14 ND 2700K E26, Sign Bulb (LED5E26S1427K)
- American Imaginations LED Light Bulbs