Shop All Bathroom Cabinets
American Imaginations
14.75" W, Modular Drawer
Mfr # AI-272
Zoro # G0802657
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 33
- Height 24
- Finish Lacquer-Stain
- Material Birch Wood-Veneer
- Color Distressed Antique Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-272
- Zoro # G0802657
- UPC # 627622002726
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Height | 24 |
Depth | 17.5 |
Width | 14.75 |
Details
Item | Modular Drawer |
Weight | 33 |
Finish | Lacquer-Stain |
Material | Birch Wood-Veneer |
Color | Distressed Antique Cherry |
Shape | Rectangle |
Style | Traditional |
Series | Antique |
Installation Type | Wall Mount |
Description
This traditional modular drawer belongs to the exquisite Antique design series. It features a rectangle shape. This modular drawer is designed to be installed as a wall mount modular drawer. It is constructed with birch wood-veneer. This modular drawer comes with a lacquer-stain finish in Distressed Antique Cherry color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-533 NO-KINK HOSE BIBB (107-204)
- SWIFT GREEN FILTERS SGF-ADQ401 Rx Pharmaceutical Replacement for LT800P, ADQ73613401 (SGF-ADQ401 Rx)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- American Imaginations Bathroom Cabinets