Shop All Bathroom Sinks
American Imaginations
14.7" W, Vessel
Mfr # AI-28586
Zoro # G0824016
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color Black
- Weight 20
- Width 14.7
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28586
- Zoro # G0824016
- UPC # 627622285860
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 14.7 |
Depth | 8.7 |
Height | 4.7 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | Black |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Installation Type | Wall Mount |
Style | Transitional |
Includes Faucet | No |
No. of Bowls | 1 |
Shape | Rectangle |
Mounting Location | Left |
Description
It features a rectangle shape. This vessel is designed to be installed as a wall mount vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Matt Black color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1125-RA-0, 72" L, 36" W (1125-RA-0)
- WATTS Float Ball, Oblong, Polyethylene, 4 In (PX)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, Electro Galvanized Gold (100112)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- KOHLER Classic Classic 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2238-8-0)
- American Imaginations Bathroom Sinks