Shop All Communication Cables
American Imaginations
145.67 in.Black Digital Cable
Mfr # AI-37754
Zoro # G110805196
product price: $252.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Length 145.67 in
- Jacket Color Black
- Jacket Material Plastic
- Includes Digital Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37754
- Zoro # G110805196
- UPC # 627622377541
- Country of Origin Canada
- Category Communication Cables
Dimensions
Length | 145.67 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Jacket Color | Black |
Jacket Material | Plastic |
Includes | Digital Cable |
Weight | 0.5 lbs |
Install Type | Insert |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x digital cable in black color. THIS 3.7-METER HDMI TO HDMI DIGITAL CABLE IS ENGINEERED FOR HIGH-SPEED DATA TRANSMISSION, INCLUDING ETHERNET CONNECTIVITY, OFFERING VERSATILE AND RELIABLE CONNECTIONS BETWEEN YOUR HIGH-DEFINITION DEVICES. IT IS SUITABLE FOR CONNECTING HDTVS, GAMING CONSOLES, BLU-RAY PLAYERS, AND HOME THEATER SYSTEMS, ENSURING PRISTINE DIGITAL AUDIO AND VIDEO SIGNALS. THE CABLES ETHERNET SUPPORT ALLOWS FOR INTERNET CONNECTIVITY THROUGH COMPATIBLE DEVICES, ELIMINATING THE NEED FOR SEPARATE ETHERNET CABLES IN YOUR SETUP. WITH ITS GENEROUS 3.7-METER LENGTH, YOU HAVE FLEXIBILITY IN POSITIONING YOUR DEVICES FOR AN OPTIMAL VIEWING OR GAMING EXPERIENCE WHILE MAINTAINING A CLUTTER-FREE SETUP. THE HDMI CONNECTORS AT BOTH ENDS GUARANTEE SECURE AND DEPENDABLE CONNECTIONS, MAKING THIS CABLE AN EXCELLENT CHOICE FOR SEAMLESS MULTIMEDIA ENJOYMENT AND INTERNET ACCESS. This digital cable features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This digital cable is made with plastic. The primary color of this product is black and it comes with black hardware. 145.67-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32AA)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- FLUKE Ceramic Fuse, GPA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (Fluke-871173/630 mA)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- American Imaginations Communication Cables