Shop All Pipe Freezers & Thawers
American Imaginations
145.67 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37195
Zoro # G210835987
product price: $287.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Includes Electric Water Pipe Freeze Protection Cable
- Width (In.) 0.5 in
- Length (In.) 145.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37195
- Zoro # G210835987
- UPC # 627622371952
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Width (In.) | 0.5 in |
Length (In.) | 145.67 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE FREEZE PROTECTION CABLE FOR ELECTRIC WATER PIPES HAS A WATTAGE OF 84W AND OPERATES AT A VOLTAGE OF 120V. WITH A LENGTH OF 3.7 METERS 12 FEET, IT COMES EQUIPPED WITH SEVERAL NOTABLE FEATURES. ITS MAIN PURPOSE IS TO ENSURE THE CONTINUITY OF WATER FLOW EVEN IN EXTREME COLD CONDITIONS, MAINTAINING EFFECTIVENESS IN TEMPERATURES AS LOW AS -40C. THIS CABLE IS VERSATILE IN ITS APPLICATION, SUITABLE FOR USE ON BOTH PLASTIC AND METAL SUPPLY PIPES. THE CABLE INCORPORATES A POWER INDICATOR LIGHT, FACILITATING EASY MONITORING OF ITS OPERATIONAL STATUS. ADDITIONALLY, IT FEATURES AN ENERGY-SAVING THERMOSTAT, CONTRIBUTING TO EFFICIENT AND ECONOMICAL OPERATION. AS A CONVENIENT SOLUTION, THE CABLE ARRIVES PRE-ASSEMBLED AND READY FOR INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 145.67-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (Puresource-Ultra-II-AFC-RF-F2-4-92689)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- SPEAKMAN Uni Tp Repair Kit (RPG10-0118)
- ANVIL Hex Head Plug, Cast Iron, 1 1/4", Class 150 (0318901923)
- QWIK-FREEZER QF-8200WOC Double C02 Pipe Freeze Kit 3/8 to 8.00 Inch ID (QF8200WOC)
- GENERAL WIRE 320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps (HS-320)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- GENERAL WIRE SPRING General Wire HS-400 320/400 Amp Hot-Shot„¢ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps (HS-400)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- WHEELER-REX Repl Pipe Freeze Canister, 3/8- 2-3/8 Cap (17500)
- QWIK-FREEZER QF-6100WOC Single C02 Pipe Freeze Kit 5.00 to 6.00 Inch ID (QF6100WOC)
- American Imaginations Pipe Freezers & Thawers