Shop All Extension Cords
American Imaginations
145.66 in. Unique White Phone Extension Cord in Plastic
Mfr # AI-37711
Zoro # G910794287
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 145.66 in
- Color White
- Includes Phone Extension Cord
- Weight 0.5 lbs
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37711
- Zoro # G910794287
- UPC # 627622377114
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 145.66 in |
Width | 0.5 in |
Details
Color | White |
Includes | Phone Extension Cord |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Jacket Material | Plastic |
Shape | Unique |
Handle Type | Standard |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x phone extension cord in white color. 1. A DUPLEX MODULAR PHONE EXTENSION CORD IS A TYPE OF CORD USED TO EXTEND THE REACH OF YOUR PHONE CONNECTION.2. IT HAS TWO CONNECTORS, ALLOWING YOU TO CONNECT TWO DEVICES OR EXTEND YOUR PHONE LINE.3. THIS CORD IS HANDY FOR PLACING PHONES IN DIFFERENT ROOMS OR ADDING EXTRA LENGTH TO YOUR PHONE SETUP. This phone extension cord features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This phone extension cord is made with plastic. The primary color of this product is white and it comes with white hardware. 145.66-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- DISCO Stndrd Blade Fuses 25 Amp Wht Type ATO PK5 (1714PK)
- FLEX-STRUT Channel Nut, Regular Spring, 5/8" (FS-5/8RS E/G)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- K-TOOL INTERNATIONAL 25 Ft 14/3 Extension Cord (KTIXD73345)
- CONNTEK Conntek 20601-010, 10', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601-010)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 1 foot (FWT10W1-03201)
- American Imaginations Extension Cords