Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.5-in. W Shower Kit_
Mfr # AI-36199
Zoro # G909544916
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Width 14.5
- Length 15
- Weight 11.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36199
- Zoro # G909544916
- UPC # 627622361991
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.5 |
Length | 15 |
Details
Material | Stainless Steel |
Color | Chrome |
Weight | 11.59 |
Application | Residential/Non-Residential |
Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x shower kit in chrome color. THIS SHOWER SET IS MADE OF PREMIUM-QUALITY METAL PARTS THAT HAVE BEEN CAREFULLY SELECTED TO ENSURE DURABILITY, EVEN WITH INTENSIVE USE. THE COMBINATION OF STAINLESS STEEL AND BRASS IS NON-CORROSIVE, WHILE THE POLISHED CHROME FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR.WITH THE INCLUSION OF TOUCH CLEAN SOFT, RUBBER NUBBINS, THIS SHOWER SET IS EASY TO MAINTAIN AND KEEP CLEAN. THESE SPRAY HOLES ALLOW YOU TO WIPE AWAY CALCIUM AND LIME BUILD-UP EFFORTLESSLY, MAKING IT PARTICULARLY USEFUL FOR AREAS WITH HARD WATER.THE SET INCLUDES A 10 FIXED SHOWER HEAD, A HAND-HELD SHOWER HEAD, A 59 SHOWER HOSE, A SHOWER HOLDER, A TUB SPOUT, AND A CONTROL VALVE, PROVIDING EVERYTHING YOU NEED FOR THE ULTIMATE SHOWER EXPERIENCE.THE SHOWER VALVE AND TRIM KIT FEATURE NPT 12 CONNECTING THREADS, DESIGNED TO EASILY INSTALL WITH STANDARD U.S. PLUMBING CONNECTIONS AND SAVE ON INSTALLATION TIME AND COSTS. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 14.5-in. Width left to right. 15-in. Depth back to front. 10-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapt, SS, 1/2MNPT, 3-7/8 L (N15S)
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size (P331-040)
- 3M AQUA-PURE AP917HD, 5621006 TASTE ODOR SQC RPLMNT (AP917HD)
- CAMCO Wtr Htr Element 240/4500 Univ (04603)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB668PL)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- American Imaginations Bathtub and Shower Faucet Combo